Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 2'' One Hole Pipe Strap, 50PK
Mfr # HW200
Zoro # G307168028
product price: $79.81
/pk 50, $1.60/ea
Free Shipping & Returns
$79.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 2"
- For Use With Pipe
- Finish Zinc Plated
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HW200
- Zoro # G307168028
- UPC # 781002278252
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1" |
Length | 4-1/4" |
Size | 2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 2" |
For Use With | Pipe |
Finish | Zinc Plated |
Type | One Hole Strap |
Standards | UL Listed |
Thickness | 11 ga |
Conduit Type | Pipe |
Load Rating | 100 lbs |
Style/Type | Pipe |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- L.H. DOTTIE L.H. Dottie 4'' Two Hole Pipe Strap, 10PK (HW410)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Rigid Strut Clamp, 50PK (SC350R)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U100)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT & 1/2'' Pipe Nail Strap, 100PK (D12)
- L.H. Dottie Conduit Clamps & Hangers