Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 2'' One Hole EMT Strap, 50PK
Mfr # TW200
Zoro # G907168039
product price: $55.93
/pk 50, $1.12/ea
$55.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With EMT
- Finish Zinc Plated
- Width 1"
- Length 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TW200
- Zoro # G907168039
- UPC # 781002277255
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1" |
Length | 3-7/8" |
Size | 2 in. |
Details
Material | Carbon Steel |
For Use With | EMT |
Finish | Zinc Plated |
Standards | UL Listed |
Thickness | 9 ga |
Conduit Type | EMT |
Load Rating | 100 lbs |
Type | One Hole Strap |
Style/Type | Electrical Metallic Tubing (EMT) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-10PK)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT300301C)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- NSI Astro Timer, 40 A, 1 min to 24 hr/7 days Time Setting, Digital Display, Threaded Mounting (EWZ103)
- L.H. DOTTIE L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK (HW400)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Strut Clamp, 50PK (SC75U)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH125B)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT & 1/2'' Pipe Nail Strap, 100PK (D12)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- L.H. Dottie Conduit Clamps & Hangers