Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2'' No Thread Connector, 5PK
Mfr # NT200
Zoro # G207166568
product price: $295.20
/pk 5, $59.04/ea
Free Shipping & Returns
$295.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 2"
- Finish Zinc Plated
- Connection Threadless
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NT200
- Zoro # G207166568
- UPC # 781002667803
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Trade Size | 2 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threadless |
Insulated | No |
Includes | Industrial Sealing Washer & Locknut |
Standards | UL & CSA Listed |
Application | Connects Rigid/IMC Conduit to An Enclosure |
Material | Steel |
Type | No Thread Connector |
For Use With | Rigid/IMC Conduit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- LITTELFUSE Blue Cartridge MCASE 20 Amp Single (MCAS020.XP)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Steel Liquid Tight Connector, 10PK (SL9050)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight Steel Liquid Tight Connector, 5PK (SL125)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Plastic Bushing, 25PK (PB125)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- L.H. DOTTIE L.H. Dottie 4'' x 2-1/2'' Reducing Washer, 10PK (RW107)
- GAMPAK Sigma Engineered Solutions 1/2 in. D Die-Cast Zinc Screw-In Connector For FMC , 50PK (56010)
- L.H. Dottie Conduit Fittings