Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 2'' LB Threaded Conduit Body w/ Cover & Gasket
Mfr # LB200CG
Zoro # G807165718
product price: $101.73
/ea
Free Shipping & Returns
$101.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LB
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 71-1/4 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LB200CG
- Zoro # G807165718
- UPC # 781002107323
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 2" |
Size | 2 in. |
Details
Conduit Outlet Body Type | LB |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 71-1/4 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Standards | UL & CSA Listed |
Color | Gray |
Max. Ambient Temp. | 226 Degrees F |
Style/Type | LB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-120)
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A12064CHFL)
- MAKITA 8 ft. 18/3 Replacement Power Cord (664630-7)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' TB Threaded Conduit Body w/ Cover & Gasket, 2PK (TB125CG)
- L.H. DOTTIE L.H. Dottie 1'' TB Threaded Conduit Body w/ Cover & Gasket, 5PK (TB100CG)
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- L.H. Dottie Conduit Bodies & Covers