Shop All Carbon Steel Angles
L.H. Dottie
L.H. Dottie 2 Hole Bent 45 Degree Open Angle Fitting, 50PK
Mfr # SAF245
Zoro # G907166950
product price: $431.77
/pk 50, $8.64/ea
Free Shipping & Returns
$431.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle Bent 45 Degrees Open
- Material Carbon Steel
- Length 3"
- Finish Electrogalvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SAF245
- Zoro # G907166950
- UPC # 781002817543
- Country of Origin China
- Category Carbon Steel Angles
Dimensions
Length | 3" |
Details
Item | Angle Fitting |
Angle | Bent 45 Degrees Open |
Material | Carbon Steel |
Finish | Electrogalvanized |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 In, 3 Ft L (2HHB1)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-PC-SR-22)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-S70-13)
- L.H. DOTTIE L.H. Dottie 6 Hole Universal 90 Degree Angle Fitting, 15PK (SAFU690)
- L.H. DOTTIE L.H. Dottie 4 Hole Bent 45 Degree Open Angle Fitting, 15PK (SAF445)
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9931)
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 1 In Leg, 6 Ft (HA.125X1-72)
- ZORO SELECT Carbon Steel Angle, 24 in L, 1 in W (ha.125x1-24)
- ZORO SELECT Angle, Steel, 3/16 In T, 1 1/2 In Leg, 6 Ft (HA.188X1.5-72)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- L.H. Dottie Carbon Steel Angles