Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 2'' EMT Strut Clamp, 50PK
Mfr # SC200E
Zoro # G207168852
Free Shipping & Returns
$165.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With EMT
- Finish Electrogalvanized
- Bolt Size (In.) 5/16"-18 x 1"
- Includes Keps Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SC200E
- Zoro # G207168852
- UPC # 781002817185
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 5/16"-18 x 1" |
Size | 2 in. |
Details
Material | Carbon Steel |
For Use With | EMT |
Finish | Electrogalvanized |
Includes | Keps Nut |
Load Rating | 800 lbs |
Thickness | 12 ga |
Conduit Type | EMT |
Type | Strut Clamp |
Style/Type | Electrical Metallic Tubing (EMT) Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- TIMEPILOT Power-Over-Ethernet Kit; 2 Cables w/Network Plugs & Power Connectors (2894)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Strut Clamp, 100PK (SC50E)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole Pipe Strap, 100PK (MHW75)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH200B)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Strut Clamp, 100PK (SC50R)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- TOOLTIME RP2785EG Strut U-Bolt Beam Clamp (TO152553)
- L.H. Dottie Conduit Clamps & Hangers