Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2'' EMT Plastic Bushing, 25PK
Mfr # EMTB200
Zoro # G707166563
product price: $48.88
/pk 25, $1.96/ea
$48.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Polyethylene
- Conduit Size 2"
- Color White
- Connection Snap on
- Trade Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # EMTB200
- Zoro # G707166563
- UPC # 781002816188
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Trade Size | 2 in |
Details
Conduit Fitting Material | Polyethylene |
Color | White |
Connection | Snap on |
For Use With | EMT |
Style - Connector | EMT |
Application | Protects Wires from Abrasion and Sharp EMT Edges |
Type | Plastic Bushing |
Material | Metallic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J23)
- FUNCTIONAL DEVICES-RIB 013P Enclosed Relay 20Amp (RIB013P)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- L.H. DOTTIE L.H. Dottie 1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL50)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Conduit Locknut, 10PK (LN600)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Straight Insulated Steel Liquid Tight Connector (SL350I)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Plastic Bushing, 100PK (EMTB50)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- L.H. Dottie Conduit Fittings