Shop All Conduit Entry Kits
L.H. Dottie
L.H. Dottie 2'' Conduit Nipple, 25PK
Mfr # CN200
Zoro # G607168261
Free Shipping & Returns
$213.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Raceways
- Depth 1"
- Application Serves as a Short Raceway Between Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # CN200
- Zoro # G607168261
- UPC # 781002102250
- Country of Origin India
- Category Conduit Entry Kits
Dimensions
Depth | 1" |
Details
Item | Nipple |
For Use With | Raceways |
Application | Serves as a Short Raceway Between Enclosures |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 926931 Z (Deck 60") Zero Turn Mower Replacement Belt, B177 (B177)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19231108)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 852070SMX10, Pressure Line, 10 micron, Outside-In (MF0061181)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Offset Nipple, 2PK (ON150)
- L.H. DOTTIE L.H. Dottie 1'' Offset Nipple, 10PK (ON100)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Nipple, 100PK (CN75)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Offset Nipple, 10PK (ON125)
- L.H. DOTTIE L.H. Dottie 1/2'' Offset Nipple, 25PK (ON50)
- L.H. DOTTIE L.H. Dottie 4'' Conduit Nipple, 5PK (CN400)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 8, Altivar (VW3A31816)
- L.H. Dottie Variable Frequency Drives