Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK
Mfr # PH200B
Zoro # G407165873
Free Shipping & Returns
$108.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 2"
- For Use With EMT, PVC, or Rigid
- Finish Zinc Plated
- Conduit Type EMT & Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # PH200B
- Zoro # G407165873
- UPC # 781002283324
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 1/4" |
Bolt Size (In.) | 1/4"-20 x 1-1/2" |
Size | 2 in. Pipe/Electrical Metallic Tube (EMT) |
Bolt Size | 1/4-20 x 1-1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 2" |
For Use With | EMT, PVC, or Rigid |
Finish | Zinc Plated |
Conduit Type | EMT & Pipe |
Type | Conduit Hanger |
Thickness | 16 ga |
Standards | UL Listed |
Load Rating | 100 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Kit (SK5668)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1.5" W x 0.75" H Channel - 50 Ft Length (WT1125-50)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- L.H. DOTTIE L.H. Dottie 3/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH75BSS)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Strut Clamp, 50PK (SC75U)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- L.H. DOTTIE L.H. Dottie 3/4'' Pipe & 1'' EMT Nail Strap, 100PK (D2)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- L.H. Dottie Conduit Clamps & Hangers