Shop All Sheet Gaskets
L.H. Dottie
L.H. Dottie 2'' Conduit Body Nitrile Gasket, 25PK
Mfr # GN200
Zoro # G207165875
Free Shipping & Returns
$148.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Size 2"
- Thickness 1/16"
- Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # GN200
- Zoro # G207165875
- UPC # 781002402701
- Country of Origin India
- Category Sheet Gaskets
Dimensions
Size | 2" |
Details
Material | Nitrile |
Thickness | 1/16" |
Type | Gasket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 18 x 12 (MP1812S)
- LCN Manual Pneumatic 9540 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty (9542-REG RH ANCLR 36)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- SPEC Compression Spring Music Wire, PK5, C03120301060M (C03120301060M)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Nitrile Gasket, 50PK (GN75)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- SANITUBE PTFE Clamp Gasket, 2 (GTCT-200)
- ZORO SELECT Gasket, Full Face, 2 In, Neoprene, Black (9071FF-0150-125-0200)
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-346-0075)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket for 3" Tube (ZUSA-SG-E-3)
- L.H. Dottie Sheet Gaskets