Shop All Wood Drilling Bits
L.H. Dottie
L.H. Dottie 2-1/8'' Speed-D-Feed Bit
Mfr # SDF218
Zoro # G207168784
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Shank Size 7/16"
- Standards ISO-9002
- Application Boring Hardwoods and Softwoods
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SDF218
- Zoro # G207168784
- UPC # 781002219071
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 2-1/8" |
Overall Length | 5" |
Shank Size | 7/16" |
Details
Standards | ISO-9002 |
Application | Boring Hardwoods and Softwoods |
Drill Bit Finish | Black Oxide |
Features | Fast, Heavy Duty Power Boring, Precision Angled Surface for Smoother Cuts |
Shank Type | Hex Quick Change |
Material | Alloy Steel |
Item | Speed D Feed Bit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PRY BAR 3/4" X 21" LADYFOOT (MY40154)
- WESTWARD Moil Point Chisel, 1.000 In., 19 In. (4MHC8)
- DRILL AMERICA HSS Spiral Point Tap, #5-40, 2 Flutes (T/A57062)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- L.H. DOTTIE L.H. Dottie 1/4'' x 2-1/2'' Speed-D-Feed Replacement Screw Point (SDF14S)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- CMT Hinge Boring Bit, Rght, 18mm dia, 70mm L (369.180.11)
- MILWAUKEE TOOL 5/8 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6904)
- IRWIN Woodboring Bit, 1/2 x 6 IN (3041001)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- MILWAUKEE TOOL 1 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- L.H. Dottie Drill Bits