Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2-1/2'' x 2'' Reducing Washer, 25PK
Mfr # RW76
Zoro # G507168217
product price: $60.82
/pk 25, $2.43/ea
$60.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 2-1/2" x 2"
- Finish Pre-Galvanized
- Standards UL Listed
- Type Reducing Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW76
- Zoro # G507168217
- UPC # 781002301639
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" x 2" |
Outside Dia. | 2-1/2" |
Inside Dia. | 2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Standards | UL Listed |
Type | Reducing Washer |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Material | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201610)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C20)
- TRIPP LITE UPS System, 3 UPS/Surge; 3 Surge Only Outlets, Out: 120 V AC , In:110V AC (INTERNET350U)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Washer, 10PK (RW106)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2-1/2'' Reducing Washer, 10PK (RW97)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL150)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNYL100)
- L.H. Dottie Conduit Fittings