Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 2-1/2'' x 2'' Reducing Bushing
Mfr # R367
Zoro # G507168248
product price: $28.66
/ea
$28.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2"
- Outside Dia. 2"
- For Use With Rigid/IMC Conduit
- Material Zinc Alloy
- Agency Compliance UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R367
- Zoro # G507168248
- UPC # 781002305767
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2" |
Details
Item - Reducing Bushings | Reducing Bushing |
For Use With | Rigid/IMC Conduit |
Material | Zinc Alloy |
Agency Compliance | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, 60 Series (H3-63)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 25 ft. Length, 300 psi (P-LP-325)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904-2RS (61904 2RS PRX)
- ZORO SELECT Discharge Hose, Plastic, For Dishwasher (91227)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Bushing (R369)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK (R352)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Bushing, 10PK (R363)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Bushing, 50PK (R354)
- L.H. DOTTIE L.H. Dottie 1/2'' x 3/8'' Reducing Bushing, 100PK (R351)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Bushing (R370)
- L.H. Dottie Bushings