Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2-1/2'' x 1-1/4'' Reducing Washer, 25PK
Mfr # RW74
Zoro # G207167954
product price: $60.82
/pk 25, $2.43/ea
$60.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 2-1/2" x 1-1/4"
- Finish Pre-Galvanized
- Material Steel
- Type Reducing Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW74
- Zoro # G207167954
- UPC # 781002301578
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" x 1-1/4" |
Inside Dia. | 1-1/4" |
Outside Dia. | 2-1/2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Material | Steel |
Type | Reducing Washer |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1-R)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- HUBBELL Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Plastic Bushing, 25PK (PB125)
- L.H. DOTTIE L.H. Dottie 1/2'' No Thread Connector, 25PK (NT50)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Pulling Elbow, 10PK (PE2)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Conduit Locknut, 10PK (LN600)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Conduit Locknut, 25PK (LN250)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- L.H. Dottie Conduit Fittings