Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 2-1/2'' Two Hole Pipe Strap, 25PK
Mfr # HW407
Zoro # G407168683
product price: $37.92
/pk 25, $1.52/ea
$37.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 2-1/2"
- For Use With Pipe
- Finish Zinc Plated
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HW407
- Zoro # G407168683
- UPC # 781002279358
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1" |
Length | 6" |
Size | 2-1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 2-1/2" |
For Use With | Pipe |
Finish | Zinc Plated |
Load Rating | 50 lbs |
Type | Two Hole Strap |
Thickness | 15 ga |
Standards | UL Listed |
Conduit Type | Pipe |
Style/Type | Pipe |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15/10A Flanged Locking Receptacle 2P 3W 125/250VAC (HBL7557G)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- EATON B-LINE Box and Conduit Hanger, 1/4 in., Steel (BH4-E-2-4)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- L.H. DOTTIE L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK (TW400)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Universal Offset Strut Strap, 25PK (OSS150)
- L.H. DOTTIE L.H. Dottie 2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH200BSS)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- NVENT CADDY Beam Clamp, 1 5/8in. Channel (BC23A000EG)
- L.H. Dottie Conduit Clamps & Hangers