Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2-1/2'' Straight Insulated Steel Liquid Tight Connector
Mfr # SL250I
Zoro # G907166851
product price: $189.73
/ea
Free Shipping & Returns
$189.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 2-1/2"
- Finish Zinc Plated
- Connection Threaded
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SL250I
- Zoro # G907166851
- UPC # 781002816232
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" |
Trade Size | 2-1/2 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threaded |
Insulated | Yes |
Standards | UL Listed |
Material | Steel/Malleable Iron |
Type | Liquid Tight Connector |
Insulation Type | Sealing Ring |
Style - Connector | Straight Insulated |
For Use With | Liquid Tight Conduit |
Application | Connects Liquid Tight Conduit Into an Enclosure |
Connector Type | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI Cord Ext Otdr Lt 12/3X25Ft Yel (025878802)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- SIEMENS MILLTRONICS TRANSDUCER ULTRASONIC LEVEL SENSORS AND TRANSMITTER (XRS-5C)
- TRIPP LITE Power Cord, HD, L6-30P/R, 30A, 10AWG, 8ft (P041-008)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Die Cast Liquid Tight Connector, 10PK (LT9050)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Insulated No Thread Connector, 10PK (NT125I)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Die Cast Liquid Tight Connector, 25PK (LT50I)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Conduit Locknut, 25PK (LN250)
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- L.H. Dottie Conduit Fittings