Shop All S Hooks
L.H. Dottie
L.H. Dottie 2-1/2'' S Hook, 50PK
Mfr # S4
Zoro # G707168376
product price: $54.29
/pk 50, $1.09/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 7/16''
- Overall Length 2-1/2''
- Working Load Limit 282 lbs
- Finish Zinc Plated
- Hook Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # S4
- Zoro # G707168376
- UPC # 781002308201
- Country of Origin Taiwan, Province of China
- Category S Hooks
Dimensions
Opening Size | 7/16'' |
Overall Length | 2-1/2'' |
Hook Dia. | 5/16'' |
Details
Hook Item | S-Hooks |
Working Load Limit | 282 lbs |
Finish | Zinc Plated |
Hook Material | Low Carbon Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Over-The-Door Double Coat Hook, Chrome-Plated Steel, Satin Alum Base (4166)
- IVES Stops Holders And Bumpers (WS449 US26D)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPR1)
- BALDWIN Estate Unlacquered Brass Door Stop (4045.031)
- L.H. DOTTIE L.H. Dottie 1-1/2'' S Hook, 100PK (S2)
- L.H. DOTTIE L.H. Dottie 2'' S Hook, 50PK (S3)
- HAMPTON Small Zinc-Plated Silver Steel 1.5 in. L S-Hook 80 lb (02-3484-108)
- NVENT CADDY S Hook, 1/4 in. Opening, 1-1/4 in. (771)
- NATIONAL HARDWARE Hook S Heavy-Duty Open Ss 3In (N233-569)
- MIDWEST FASTENER 5/32" x 5/8" x 2-1/4" 18-8 Stainless Steel S Hooks 20PK (52420)
- NATIONAL HARDWARE OPEN S-HOOK ZINC 1-1/2"" (N121-616)
- L.H. Dottie S Hooks