Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK
Mfr # SC250R
Zoro # G507166527
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 2-1/2"
- For Use With Rigid Conduit
- Finish Electrogalvanized
- Type Strut Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SC250R
- Zoro # G507166527
- UPC # 781002817253
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 5/16"-18 x 1" |
Size | 2-1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 2-1/2" |
For Use With | Rigid Conduit |
Finish | Electrogalvanized |
Type | Strut Clamp |
Includes | Keps Nut |
Thickness | 12 ga |
Conduit Type | Rigid |
Load Rating | 800 lbs |
Style/Type | Rigid Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Connector 2P 3W 277VAC L7-15R (HBL25W34)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 25 to 50 psi, Standard Action (76053-B00000300-01)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- EATON Cutler-Hammer Limit Switch Head, Rotary Lvr, Side, .63 In (E50DM1)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole Pipe Strap, 50PK (HW406)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole Pipe Strap, 100PK (MHW75)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- L.H. Dottie Conduit Clamps & Hangers