Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2-1/2'' No Thread Coupling
Mfr # NTC250
Zoro # G707168451
product price: $194.28
/ea
Free Shipping & Returns
$194.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 2-1/2"
- Finish Zinc Plated
- Connection Threadless
- For Use With Rigid/IMC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NTC250
- Zoro # G707168451
- UPC # 781002816393
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" |
Trade Size | 2-1/2 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threadless |
For Use With | Rigid/IMC Conduit |
Material | Steel |
Application | Connects Rigid/IMC Conduit to An Enclosure |
Standards | UL & CSA Listed |
Type | No Thread Coupling |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Switch, Brown, 2-Pole Switch, 1 to 2 HP (4902B)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- FLEX-STRUT Wireway End Cap For FS-200 Channel (FS-5920-W E/G)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Black (TLP606B)
- L.H. DOTTIE L.H. Dottie 1/2'' No Thread Coupling, 25PK (NTC50)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK (SLB50)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- L.H. DOTTIE L.H. Dottie 7/16'' Anti-Short Bushing, 500PK (2)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK (RW96)
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL125)
- L.H. Dottie Conduit Fittings