Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 2-1/2'' LR Threaded Conduit Body w/ Cover & Gasket
Mfr # LR250CG
Zoro # G607167066
product price: $320.05
/ea
Free Shipping & Returns
$320.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LR
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 158 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LR250CG
- Zoro # G607167066
- UPC # 781002107743
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 2-1/2" |
Size | 2-1/2 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | LR |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 158 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Max. Ambient Temp. | 226 Degrees F |
Standards | UL & CSA Listed |
Style/Type | LR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Power Inlet Box, 50 A, 125/250 V, Gray (PB50)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC, 5 PK (S506-3.15-R)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHTA)
- L.H. DOTTIE L.H. Dottie 1'' TB Threaded Conduit Body w/ Cover & Gasket, 5PK (TB100CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR125CG)
- L.H. DOTTIE L.H. Dottie 1/2'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T50CG)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- L.H. Dottie Conduit Bodies & Covers