Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 2-1/2'' LL Threaded Conduit Body w/ Cover & Gasket
Mfr # LL250CG
Zoro # G007167062
product price: $320.05
/ea
Free Shipping & Returns
$320.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LL
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 158 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LL250CG
- Zoro # G007167062
- UPC # 781002107545
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 2-1/2" |
Size | 2-1/2 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | LL |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 158 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Standards | UL & CSA Listed |
Max. Ambient Temp. | 226 Degrees F |
Style/Type | LL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CHWWW)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Strut Clamp, 50PK (SC75U)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001SKY203)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LL Threaded Conduit Body w/ Cover & Gasket, 2PK (LL150CG)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- L.H. DOTTIE L.H. Dottie 1'' LL Threaded Conduit Body w/ Cover & Gasket, 5PK (LL100CG)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- L.H. Dottie Conduit Bodies & Covers