Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2-1/2'' Insulated Ground Bushing w/ Lay In Lug, 5PK
Mfr # GBL250
Zoro # G507166824
Free Shipping & Returns
$141.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc/Aluminum
- Conduit Size 2-1/2"
- Connection Threaded
- Type Insulated Ground Bushing
- Trade Size 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # GBL250
- Zoro # G507166824
- UPC # 781002104308
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" |
Trade Size | 2-1/2 in |
Details
Conduit Fitting Material | Zinc/Aluminum |
Connection | Threaded |
Type | Insulated Ground Bushing |
Style - Connector | Lay In Lug |
Material | Aluminum/Copper |
Application | Terminates Threaded Rigid Conduit/IMC To an Enclosure |
Insulation Type | Nylon Insulator |
For Use With | Rigid/IMC Conduit |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- AMPHENOL PT 6C 6#20 PIN RECP (PT02E106P023)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Steel Liquid Tight Connector, 25PK (SL50I)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- L.H. DOTTIE L.H. Dottie 1/2'' Weathertight Hub, 10PK (WTH50)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Plastic Bushing, 100PK (EMTB50)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK (LN50)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- L.H. Dottie Conduit Fittings