Shop All Conduit Entry Kits
L.H. Dottie
L.H. Dottie 2-1/2'' Conduit Nipple, 5PK
Mfr # CN250
Zoro # G007168397
product price: $57.87
/pk 5, $11.57/ea
$57.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Raceways
- Depth 1-7/16"
- Application Serves as a Short Raceway Between Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CN250
- Zoro # G007168397
- UPC # 781002677000
- Country of Origin India
- Category Conduit Entry Kits
Dimensions
Depth | 1-7/16" |
Details
Item | Nipple |
For Use With | Raceways |
Application | Serves as a Short Raceway Between Enclosures |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24OPN)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS26 1 1/4 (60BS26 1 1/4)
- SPEEDAIRE Silencer Muffler, 3/8 In MNPT, 1-1/4 Hex (1EJW2)
- KDR-LINE REACTORS InputReactor, HighZ, 208/240V, 7.5A, ULType1 (KDRMA26H1E01)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Offset Nipple, 2PK (ON150)
- L.H. DOTTIE L.H. Dottie 3/4'' Offset Nipple, 20PK (ON75)
- L.H. DOTTIE L.H. Dottie 1'' Offset Nipple, 10PK (ON100)
- L.H. DOTTIE L.H. Dottie 4'' Conduit Nipple, 5PK (CN400)
- L.H. DOTTIE L.H. Dottie 1/2'' Offset Nipple, 25PK (ON50)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Nipple, 100PK (CN75)
- L.H. Dottie Variable Frequency Drives