Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 2-1/2''-4'' Bronze Ground Clamp w/ 3/4'' Hub, 5PK
Mfr # 281H
Zoro # G707165900
Free Shipping & Returns
$295.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Copper Alloy
- Wire Size - Grounding 10 SOL - 2/0 STR
- Standards UL & CSA Listed
- Wire Range 36801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 281H
- Zoro # G707165900
- UPC # 781002100645
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 2/0 STR |
Hub Size | 2-1/2 to 4" |
Details
Type - Grounding Connector | Ground Clamp |
Material | Copper Alloy |
Standards | UL & CSA Listed |
Wire Range | 36801 |
Application | Connects Copper Grounding Conductor in Rigid Conduit/IMC to Steel or Copper Water Pipe for Grounding |
ProductTitle | Ground Clamps With Hubs PC 5560 |
WT/STD | 6.63# |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 15 A (CB227-15)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC24(S))
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- L.H. DOTTIE L.H. Dottie 3/8''-1'' Bronze Bare Ground Clamp w/ Lay in Lug, 25PK (DLI25)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- ILSCO Aluminum Lay-in Ground Lug, Dual Ra, PK4 (GBL-1/0-EC)
- L.H. Dottie Ground Rods & Clamps