Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 2-1/2''-4'' Bronze Ground Clamp w/ 1/2'' Hub, 5PK
Mfr # 280H
Zoro # G407165910
product price: $276.95
/pk 5, $55.39/ea
Free Shipping & Returns
$276.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Copper Alloy
- Wire Size - Grounding 10 SOL - 6 STR
- Standards UL & CSA Listed
- Wire Range 45205
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 280H
- Zoro # G407165910
- UPC # 781002100638
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 6 STR |
Hub Size | 2-1/2 to 4" |
Details
Type - Grounding Connector | Ground Clamp |
Material | Copper Alloy |
Standards | UL & CSA Listed |
Wire Range | 45205 |
Application | Connects Copper Grounding Conductor in Rigid Conduit/IMC to Steel or Copper Water Pipe for Grounding |
ProductTitle | Ground Clamps With Hubs PC 5560 |
WT/STD | 6.23# |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-3.2-BK)
- MIDWEST FASTENER 1/16" Aluminum Cable Ferrules 100PK (54887)
- RACO Electrical Box Cover, Square, 5 Gang, Rectangular, Galvanized Steel, Blank (847)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV12)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- L.H. DOTTIE L.H. Dottie 3/4'' Ground Rod Clamp, 25PK (GR34)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- L.H. Dottie Ground Rods & Clamps