Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 2-1/2''-4'' Bronze Ground Clamp w/ 1'' Hub, 5PK
Mfr # 282H
Zoro # G907165847
Free Shipping & Returns
$302.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Wire Size - Grounding 10 SOL - 3/0 STR
- Material Copper Alloy
- Standards UL & CSA Listed
- Application Connects Copper Grounding Conductor in Rigid Conduit/IMC to Steel or Copper Water Pipe for Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 282H
- Zoro # G907165847
- UPC # 781002100669
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 3/0 STR |
Hub Size | 2-1/2 to 4" |
Details
Type - Grounding Connector | Ground Clamp |
Material | Copper Alloy |
Standards | UL & CSA Listed |
Application | Connects Copper Grounding Conductor in Rigid Conduit/IMC to Steel or Copper Water Pipe for Grounding |
Wire Range | 36802 |
WT/STD | 6.64# |
ProductTitle | Ground Clamps With Hubs PC 5560 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 10 Ft, 3/8" (JTT4305F)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- FLEX-STRUT Channel Nut, Top Spring, 1/4" (FS-1/4TG E/G)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC081004)
- L.H. DOTTIE L.H. Dottie 10-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP1050)
- L.H. DOTTIE L.H. Dottie Ground Clip, 100PK (GC)
- L.H. DOTTIE L.H. Dottie 3/8''-1'' Bronze Bare Ground Clamp w/ Lay in Lug, 25PK (DLI25)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Ground Clamp w/ 1/2'' Hub, 25PK (29H)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-3-EC)
- L.H. Dottie Ground Rods & Clamps