Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 2-1/2''-4'' Bronze Bare Ground Clamp, 5PK
Mfr # 1001
Zoro # G607165918
product price: $216.92
/pk 5, $43.38/ea
Free Shipping & Returns
$216.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Bronze
- Wire Size - Grounding 10 SOL - 2 STR
- Standards UL & CSA Listed
- Application Connects Bare Copper Wire to Galvanized Steel Water Pipe or Copper Tubing For Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 1001
- Zoro # G607165918
- UPC # 781002100270
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 2 STR |
Pipe Size | 2-1/2 to 4 in. |
Details
Type - Grounding Connector | Ground Clamp |
Material | Bronze |
Standards | UL & CSA Listed |
Application | Connects Bare Copper Wire to Galvanized Steel Water Pipe or Copper Tubing For Grounding |
Range | 10 SOL to 2 STR |
Industry Standards | Underwriters Laboratories (UL) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MS132-20, 3P MMP 16.0-20.0A RANGE (MS132-20)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD201610WLG)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-2010)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC (GSD8)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- L.H. DOTTIE L.H. Dottie 3/4'' Ground Rod Clamp, 25PK (GR34)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- L.H. DOTTIE L.H. Dottie 3/8''-1'' Bronze Bare Ground Clamp w/ Lay in Lug, 25PK (DLI25)
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-3-EC)
- L.H. Dottie Ground Rods & Clamps