Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 2-1/2''-4'' Bronze Armored Ground Clamp, 5PK
Mfr # 1102
Zoro # G707165832
Free Shipping & Returns
$242.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Wire Size - Grounding 8 SOL - 4 STR
- Material Bronze
- Standards UL & CSA Listed
- Application Connects Bare or Armored Copper Wire to Steel Water Pipe for Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 1102
- Zoro # G707165832
- UPC # 781002100478
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 8 SOL - 4 STR |
Pipe Size | 2-1/2 to 4 in. |
Details
Type - Grounding Connector | Ground Clamp |
Material | Bronze |
Standards | UL & CSA Listed |
Application | Connects Bare or Armored Copper Wire to Steel Water Pipe for Grounding |
Range | 8 SOL to 4 STR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C354)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Armored Ground Clamp w/ Swivel, 25PK (26SWV)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4.5In (GAR1829)
- L.H. Dottie Ground Rods & Clamps