Shop All Sheet Gaskets
L.H. Dottie
L.H. Dottie 2-1/2'' - 3'' Conduit Body Nitrile Gasket, 25PK
Mfr # GN250300
Zoro # G007166096
product price: $253.74
/pk 25, $10.15/ea
Free Shipping & Returns
$253.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Size 2-1/2", 3"
- Thickness 1/16"
- Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GN250300
- Zoro # G007166096
- UPC # 781002402756
- Country of Origin India
- Category Sheet Gaskets
Dimensions
Size | 2-1/2", 3" |
Details
Material | Nitrile |
Thickness | 1/16" |
Type | Gasket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, SS, 5 In. H, Natural, Threaded Holes (PH-0134)
- SPD Welded Blade End Gas Spring (GSWB236678)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 STH x 689)
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS473KS800NKW)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Nitrile Gasket, 50PK (GN75)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- GARLOCK Gasket, Sz1 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-150)
- GARLOCK Gasket, 4inTube, Q-Line, 3-7/8in.Inside dia (40QTS-400)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 3" Tube, 20 Mesh (BULK-OS-SGWS-E-3)
- A.O. SMITH 9004099215 Kit Cleanout Gasket (9004099215)
- L.H. Dottie Sheet Gaskets