Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 2-1/2'' - 3'' Conduit Body Aluminum Cover, 5PK
Mfr # BC250300
Zoro # G707166136
product price: $135.08
/pk 5, $27.02/ea
Free Shipping & Returns
$135.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Material Aluminum
- Material Aluminum
- Includes Zinc Plated Captive Screws
- For Use With Aluminum Conduit Body
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # BC250300
- Zoro # G707166136
- UPC # 781002403258
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 2-1/2", 3" |
Size | 2-1/2 in. || 2-1/4 in. |
Details
Item | Cover |
Conduit Outlet Body Material | Aluminum |
Material | Aluminum |
Includes | Zinc Plated Captive Screws |
For Use With | Aluminum Conduit Body |
Standards | UL Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQ2302120)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- L.H. DOTTIE L.H. Dottie 1-1/4'' TB Threaded Conduit Body w/ Cover & Gasket, 2PK (TB125CG)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- L.H. DOTTIE L.H. Dottie 4'' LL Threaded Conduit Body w/ Cover & Gasket (LL400CG)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- L.H. Dottie Conduit Bodies & Covers