Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 19/64'' High Speed Steel Drill (Carded)
Mfr # HS19C
Zoro # G607166977
product price: $7.63
/ea
Sold in multiples of 2 for $15.26
$15.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Three Flats
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HS19C
- Zoro # G607166977
- UPC # 781002821397
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 4-3/8" |
Flute Length | 3-1/16" |
Shank Size | 19/64" |
Bit Dia. | 19/64" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Three Flats |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 1 |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Flute Type | Spiral |
Standards | ANSI |
Drill Bit Point Angle | 135° |
Point Type | Split |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 12,000-Series Annular Cutter Kit 1 in. DOC TiN Coated (12601)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759-01)
- SUNEX 1/4" Drive, T27 Torx(R) Socket (1820S5)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 25PK (HCFC2011B25)
- L.H. DOTTIE L.H. Dottie 1/2'' High Speed Steel Drill (Carded) (HS32C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- L.H. DOTTIE L.H. Dottie 1/4'' High Speed Steel Drill (Carded) (HS16C)
- L.H. DOTTIE L.H. Dottie 15/32'' High Speed Steel Drill (Carded) (HS30C)
- L.H. DOTTIE L.H. Dottie 27/64'' High Speed Steel Drill (Carded) (HS27C)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-1/2" (D/AN65)
- L.H. Dottie High Speed Jobber Drill Bits