Shop All Nut Setters and Bit Holders
L.H. Dottie
L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder
Mfr # DLMHD
Zoro # G707168437
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Material Carbon Steel
- Finish Zinc Plated
- Type Power Bit Head
- Application - Tools Installs Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DLMHD
- Zoro # G707168437
- UPC # 781002831679
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Details
Material | Carbon Steel |
Finish | Zinc Plated |
Type | Power Bit Head |
Application - Tools | Installs Fasteners |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR9110CT)
- PROTO Combination Wrench, SAE, 2-3/16in Size (J1270)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17313 (17313)
- VULCAN Plier Slip Joint 8In (JL-NP004)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Magnetic Bit Holder, 10PK (MBH)
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4587)
- MILESCRAFT Milescraft 2320 Stubby Drill Bit (2365633)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in (48-32-4503)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 2PK (FT-BITCADDY-2)
- KO-KEN Nut Setter 12mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-12)
- WIHA Bit Holder Adapter For 1/4-Inch Drive Bits (28581)
- L.H. Dottie Nut Setters and Bit Holders