Shop All Drill Extensions
L.H. Dottie
L.H. Dottie 18'' Ship Auger & Speed-D-Feed Bit Extension
Mfr # X18
Zoro # G207168487
product price: $31.14
/ea
$31.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ship Auger & Speed D Feed Bit Extension
- Material Carbon Steel
- Drill Size 7/16"
- Application When Additional Reach is Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # X18
- Zoro # G207168487
- UPC # 781002220183
- Country of Origin Taiwan, Province of China
- Category Drill Extensions
Dimensions
Drill Size | 7/16" |
Overall Length (In.) | 18" |
Details
Type | Ship Auger & Speed D Feed Bit Extension |
Material | Carbon Steel |
Application | When Additional Reach is Required |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- MILWAUKEE TOOL 8" ADJUSTABLE WRENCH (48-22-7408)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6284)
- L.H. DOTTIE L.H. Dottie 12'' Ship Auger & Speed-D-Feed Bit Extension (X12)
- L.H. DOTTIE L.H. Dottie 9-1/2'' Ship Auger & Speed-D-Feed Bit Extension (X9)
- L.H. DOTTIE L.H. Dottie 24'' Ship Auger & Speed-D-Feed Bit Extension (X24)
- DIABLO Universal Extension, 5-1/2"x7/16 (DHS500XT6)
- IRWIN 12 Drill Bit Extension (88601)
- BOSCH 6'' Spade Bit Extension (DQCE1006)
- GREENLEE Flexible Drill Extension, 3/16x36In (921-36)
- L.H. Dottie Drill Bit Accessories