Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 1/8'' High Speed Steel Drill (Carded)
Mfr # HS8C
Zoro # G607165581
product price: $8.68
/ea
Sold in multiples of 2 for $17.36
$17.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Straight
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HS8C
- Zoro # G607165581
- UPC # 781002821281
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Bit Dia. | 1/8" |
Shank Size | 1/8" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Straight |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 4 |
Drill Bit Point Angle | 135° |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Standards | ANSI |
Flute Type | Spiral |
Point Type | Split |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 (26010)
- GROZ C Clamp, Ductile, 8" (35803)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/16-18" 2" dia. (ALHA-3)
- DEWALT 24 TPI Portable Band Saw Blade (.020" 3 pack) (DW3984)
- L.H. DOTTIE L.H. Dottie 27/64'' High Speed Steel Drill (Carded) (HS27C)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 13/64'' High Speed Steel Drill (Carded) (HS13C)
- L.H. DOTTIE L.H. Dottie 15/32'' High Speed Steel Drill (Carded) (HS30C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 11/16 (300A 11/16)
- L.H. Dottie High Speed Jobber Drill Bits