Shop All Crimp Sleeves
L.H. Dottie
L.H. Dottie 18-8 AWG Copper Crimp Sleeve, 50PK
Mfr # CS411
Zoro # G907186699
product price: $20.65
/pk 50, $0.41/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 18 to 8
- Material Solid Copper
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CS411
- Zoro # G907186699
- UPC # 781002277606
- Country of Origin India
- Category Crimp Sleeves
Details
Item | Crimp Sleeve |
Wire Gauge | 18 to 8 |
Material | Solid Copper |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynastraight Finishing Tool (13205)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5232H)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SHRINKING WD (MT162G)
- VESTIL Leveling Jack 21 In Travel, Zinc Plated (LJ-21)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve (Tuff Pack), 500PK (CS410TP)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve, 100PK (CS410)
- BURNDY Long-Barrel Splice, 3/0 AWG Wire Gauge (YS27)
- BURNDY Long-Barrel Splice, 6 AWG Wire Gauge (YS6C)
- BURNDY Long-Barrel Splice, 300 kcmil Wire Gauge (YS30)
- BURNDY Long-Barrel Splice, 500 kcmil Wire Gauge (YS34)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- L.H. Dottie Crimping Tools