Shop All Pipe Straps
L.H. Dottie
L.H. Dottie 18'' 14 Gauge Hook On Strap, 100PK
Mfr # 5818
Zoro # G407166757
product price: $82.06
/pk 100, $0.82/ea
Free Shipping & Returns
$82.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length (In.) 18"
- Type Hook on Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 5818
- Zoro # G407166757
- UPC # 781002272304
- Country of Origin India
- Category Pipe Straps
Dimensions
Length (In.) | 18" |
Details
Material | Carbon Steel |
Type | Hook on Strap |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL Coupler x FNPT, 2" (G200-D-AL)
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White (EV3917H0)
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- DELTA Single Blade Handle And Screw 4" (060864A)
- ZORO SELECT Pipe Strap, Galv, 2 1/2 In, 5 7/8 In L (GA-250PS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, 304SS (100075-4-555)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" OD Tube, 304SS (100037-4-555)
- SIOUX CHIEF Pipe Strap 1/4 Inch (502-0PK5)
- ZORO SELECT Two Hole Strap, Pipe Sz 1 1/2 In (0500381264)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" OD Tube, 304SS (100200-4-555)
- ZORO SELECT Tube Strap, 1-1/4in, PK5 (C624 11/4)
- L.H. Dottie Pipe Straps