Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 17/64'' High Speed Steel Drill (Carded)
Mfr # HS17C
Zoro # G605651147
product price: $5.46
/ea
Sold in multiples of 2 for $10.92
$10.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Three Flats
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HS17C
- Zoro # G605651147
- UPC # 781002821373
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 4-1/8" |
Flute Length | 2-7/8" |
Bit Dia. | 17/64" |
Shank Size | 17/64" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Three Flats |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 1 |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Drill Bit Point Angle | 135° |
Point type | Split |
Standards | ANSI |
Flute Type | Spiral |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32024)
- SP AIR 1/4" Sealed Flat Head Mini Ratchet (SP-7260)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 15/64 (47601)
- IGAGING 4"/100mm + 6"/150mm Adjustable Double Square - 34-4466-EM (34-4466-EM)
- L.H. DOTTIE L.H. Dottie 1/4'' High Speed Steel Drill (Carded) (HS16C)
- L.H. DOTTIE L.H. Dottie 15/32'' High Speed Steel Drill (Carded) (HS30C)
- L.H. DOTTIE L.H. Dottie 1/2'' High Speed Steel Drill (Carded) (HS32C)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 13/64'' High Speed Steel Drill (Carded) (HS13C)
- NACHI Regular Length HSS DLC Drill - 1.8mm (0642506)
- L.H. Dottie High Speed Jobber Drill Bits