Shop All Cable Ties
L.H. Dottie
L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK
Mfr # DTM14B
Zoro # G007168083
product price: $53.51
/pk 100, $0.54/ea
$53.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb/f
- Max. Bundle Dia. Min: 0.12" - Max: 4.02"
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DTM14B
- Zoro # G007168083
- UPC # 781002525141
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 14.96" |
Width | 0.19" |
Max. Bundle Dia. | Min: 0.12" - Max: 4.02" |
Details
Color | UV Black |
Item | Mounting Hole Cable Tie |
Tensile Strength | 50 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Recognized Component; ASTM D638 |
Locking Style | Nylon Pawl |
Thickness | 0.053 in |
Application | Used to Bundle, Secure and Identify |
Features | Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T928)
- AMERICAN WIRE TIE Wire Ties PK, 15" 16 GA B/A , 2.5M/BD, IMPORT (16BA15-IMPNY)
- MARINCO Marinco 185050F-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Flush Mount (185050F-01-1)
- GARDNER BENDER Knockout Seal, 4", PK10 (KO710)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie w/ Mounting Hole, 100PK (DTMP6)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Mounting Hole Cable Tie, 100PK (DTM6B)
- L.H. DOTTIE L.H. Dottie 11'' UV Black Standard Duty Cable Tie, 100PK (DT11B)
- L.H. DOTTIE L.H. Dottie 36'' UV Black Heavy Duty Cable Tie, 50PK (DT36HB)
- L.H. DOTTIE L.H. Dottie 8'' Natural Standard Duty Cable Tie, 100PK (DT6)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- PANDUIT MLT Tie, 316 SS, Selectively Coated, Hea (MLTC8H-LP316)
- L.H. Dottie Cable Ties