Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 1/4'' x 600' Yellow Polypropylene Pull Rope
Mfr # 1460
Zoro # G807168252
product price: $78.13
/ea
Free Shipping & Returns
$78.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600'
- Color Yellow
- Size 1/4" x 600'
- Material Polypropylene
- Features High Visbility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 1460
- Zoro # G807168252
- UPC # 781002613121
- Country of Origin Viet Nam
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 600' |
Size | 1/4" x 600' |
Details
Color | Yellow |
Material | Polypropylene |
Features | High Visbility |
Type | Pull Rope |
Application | Pulls Wire Through Conduit and Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cabinet, 5 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004656)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985505)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/4x3-1/8 (C39911)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Power Fishing Piston (PFP150)
- L.H. DOTTIE L.H. Dottie 1/2'' x 500' Pull Line Measuring Tape (DWP500)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- L.H. DOTTIE L.H. Dottie 3/16'' x 1200' Yellow Polypropylene Pull Rope (36120)
- L.H. DOTTIE L.H. Dottie 5/8'' x 3000' Pull Line Measuring Tape (DWP3001)
- L.H. DOTTIE L.H. Dottie 1/4'' Replacement Pulling Hook (QSPH25)
- IDEAL Accessory Kit, For Use w/3KUP9/3KUR2 (31-651)
- L.H. Dottie Electrical Tools