Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 1/4'' x 4500' 3-in-1 Pull Line Measuring Tape
Mfr # PMT4500
Zoro # G707168383
product price: $258.67
/ea
Free Shipping & Returns
$258.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4500'
- Color Natural
- Size 1/4" x 4500'
- Material High Tenacity Polyester
- Features Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PMT4500
- Zoro # G707168383
- UPC # 781002823377
- Country of Origin Canada
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 4500' |
Size | 1/4" x 4500' |
Details
Color | Natural |
Material | High Tenacity Polyester |
Features | Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting |
Application | High Tensile Strength and High Temperature Cable Pulling |
Type | Premise Tape |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 17 MM Full polished 12-point combination wrench (1217M)
- PROTO Pick Set, 4pc. (J2384S)
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58815)
- L.H. DOTTIE L.H. Dottie 3/16'' x 250' Yellow Polypropylene Pull Rope (3625)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- L.H. DOTTIE L.H. Dottie 6500' Two Ply Pull Line (Dispensing Pail) (6502PZ)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- L.H. DOTTIE L.H. Dottie 3/16'' x 1200' Yellow Polypropylene Pull Rope (36120)
- L.H. DOTTIE L.H. Dottie 6500' Two Ply Pull Line (Pail) (6502P)
- GREENLEE Piston, Foam, 1/2 In, Pk5 (608-5)
- L.H. Dottie Electrical Tools