Shop All Nut Setters and Bit Holders
L.H. Dottie
L.H. Dottie 1/4'' x 3'' Magnetic Bit Holder (Carded)
Mfr # MBHC
Zoro # G707168482
product price: $19.98
/ea
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4"
- Overall Length 3"
- Material Stainless Steel
- Application - Tools General Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MBHC
- Zoro # G707168482
- UPC # 781002818908
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 3" |
Details
Material | Stainless Steel |
Drive Type | Hex |
Application - Tools | General Fastening |
Type | Magnetic Bit Holder |
Shank Style | Quick Change |
For Use With | Insert Bits |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Joint Knife, Flexible, 4", Carbon Steel (DW529)
- HD Square Drive Tip X-Hard - 4 in. (P002S 4)
- SWANSON TOOL 96" Professional Box Beam Level with Gelshock End Caps (SVB960)
- WESTWARD HSS Step Drill Bit Set 1/8-1-1/8 In, 3 pc (6EXN2)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Magnetic Bit Holder, 10PK (MBH)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 1-3/4 (145MN616)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Expand Set - 10PC (48-32-4513)
- EAZYPOWER Ceiling Lag Screw Driver, 5/16", 5/16", 3" (80438)
- EAZYPOWER Hanger Bolt Driver, 1/2-13 (81295)
- EAZYPOWER Nutsetter, 1/4" Hex, 12" L, Steel (32816)
- L.H. Dottie Screwdrivers and Nutdrivers