Shop All Nut Setters and Bit Holders
L.H. Dottie
L.H. Dottie 1/4'' x 3'' Magnetic Bit Holder, 10PK
Mfr # MBH
Zoro # G907168466
product price: $181.60
/pk 10, $18.16/ea
Free Shipping & Returns
$181.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4"
- Overall Length 3"
- Material Stainless Steel
- Application - Tools General Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MBH
- Zoro # G907168466
- UPC # 781002169482
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 3" |
Details
Material | Stainless Steel |
Drive Type | Hex |
Application - Tools | General Fastening |
Type | Magnetic Bit Holder |
For Use With | Insert Bits |
Shank Style | Quick Change |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® GAL12V-40 12V Max Lithium-Ion Battery Charger (GAL12V-40)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- MIDWEST SNIPS Duct Tightener, 5-1/2 In. L (MW-D2)
- ROTHENBERGER Pipe Die, RH, 1 to 2 In, For 4ETA1, PK4, RHINO (89102)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16" (73325/B)
- FELO Bit Holder, Ergonic, Stubby, 1/4" (07157 61727)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- K-TOOL INTERNATIONAL Bit Holder, Interior Clip, 1/4" Dr, 1/4"Hex (KTI18007)
- APEX TOOL GROUP Bit Holder, 1/4", 3/8", 2-5/8" (M-838)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4586)
- L.H. Dottie Nut Setters and Bit Holders