Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 1/4'' x 2400' Yellow Polypropylene Pull Rope
Mfr # 14240
Zoro # G307168424
product price: $292.09
/ea
Free Shipping & Returns
$292.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2400'
- Color Yellow
- Size 1/4" x 2400'
- Material Polypropylene
- Features High Visbility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 14240
- Zoro # G307168424
- UPC # 781002613138
- Country of Origin Viet Nam
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 2400' |
Size | 1/4" x 2400' |
Details
Color | Yellow |
Material | Polypropylene |
Features | High Visbility |
Type | Pull Rope |
Application | Pulls Wire Through Conduit and Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 13mm Standard Metric Combinati (CMMT42917)
- INSIZE Height Gage, Electronic Mechanism (1150-600E)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58445)
- L.H. DOTTIE L.H. Dottie 6500' Two Ply Pull Line (Pail) (6502P)
- L.H. DOTTIE L.H. Dottie 5/8'' x 500' Pull Line Measuring Tape (DWP501)
- L.H. DOTTIE L.H. Dottie 3/4'' Power Fishing Piston, 5PK (PFP75)
- L.H. DOTTIE L.H. Dottie 1/4'' Replacement Pulling Hook (QSPH25)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- L.H. DOTTIE L.H. Dottie 3/8'' x 600' Yellow Polypropylene Pull Rope (3860)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Clr (31-385)
- L.H. Dottie Electrical Tools