Shop All Screwdriver Accessories
L.H. Dottie
L.H. Dottie 1/4'' x 2'' Socket Adapter Extension
Mfr # SHA142
Zoro # G707168925
Sold in multiples of 2 for $15.32
$15.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Length 2"
- Application General Fastening
- Shank Size 1/4"
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SHA142
- Zoro # G707168925
- UPC # 781002231080
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 1/4" |
Length | 2" |
Shank Size | 1/4" |
Details
Item | Socket Adapter Extension |
Application | General Fastening |
Shank Shape | Hex |
Drive Type | Socket Adapter |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XL-TT)
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (10E269)
- EXCEL BLADES #5 Angled Chisel Blade Hobby Knife Replacement Blade 5pcs. 12pk. (20005)
- STM 12 Quick Nut Inside Spring Caliper (231170)
- L.H. DOTTIE L.H. Dottie 3/8'' x 4'' Socket Adapter Extension (SHA384)
- L.H. DOTTIE L.H. Dottie 3/8'' x 2'' Socket Adapter Extension (SHA382)
- URREA 1/4” hex bit holder flexible screwdriver. (9300TF)
- EAZYPOWER Empty Tipband (88803)
- TOTALTURF DWMT75261OSP 0.5 in. Drive Flex Handle, 24 in. (TO111028)
- STURTEVANT RICHMONT Ratchet, Square Drive, 1/8" Hole, 1/4" (853619)
- URREA Bit Holder, 1/4" Nut (55012)
- L.H. Dottie Screwdrivers and Nutdrivers