Shop All Nut Drivers
L.H. Dottie
L.H. Dottie 1/4'' x 1-3/4'' Magnetic Nut Driver (Carded)
Mfr # MT8C
Zoro # G707168222
product price: $15.01
/ea
$15.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 1-3/4"
- Fastening Tool Material S2 Steel
- Finish Sand Blasted
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MT8C
- Zoro # G707168222
- UPC # 781002818847
- Country of Origin China
- Category Nut Drivers
Dimensions
Shank Size | 1/4" |
Overall Length | 1-3/4" |
Drive Size | 1/4" |
Details
Fastening Tool Material | S2 Steel |
Finish | Sand Blasted |
Item | Magnetic Hex Tool |
Application - Tools | General Fastening |
Nut Driver Shank Style | Quick Change |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (564)
- KNIPEX 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 300)
- PELICAN Black Protective Case, 24.39"L x 19.3"W x 8.79"D (016000-0050-110)
- PROTO 3/8 in Drive Impact Socket 7 mm Size 6 pt Deep Depth, Black Oxide (J7007M)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Hanger Screw Installation Tool (HBT)
- L.H. DOTTIE L.H. Dottie 1/4'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT8LC)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- L.H. DOTTIE L.H. Dottie 3/8'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT38LC)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Hex Drive System (DLMPHD)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- L.H. Dottie Nut Drivers