Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #14 Spanner Insert Bit
Mfr # 11514
Zoro # G207165837
$19.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Spanner Drive
- Application - Tools Installs Spanner Machine Screws
- Bit Style Tamperproof
- Overall Bit Length 1"
- Shank Shape Hex
- Drive Size #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 11514
- Zoro # G207165837
- UPC # 781002311546
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1" |
Drive Size | #14 |
Details
Application - Tools | Installs Spanner Machine Screws |
Bit Style | Tamperproof |
Shank Shape | Hex |
Drive Type | Spanner |
Type | Insert Bit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X30)
- CLE-LINE #20 Cobalt 135 Deg. Jobber Length Drill Bit (C23414)
- WESTWARD Insulated Tool Set, 10 pc. (1YXJ7)
- POWERBUILT 1/2" Drive 3/4" Deep Impact Socket (647174)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Square Drive Power Bit (Carded) (IB1XC)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- CENTURY DRILL & TOOL STAR T30 X 2in IMPACT PRO 5PK (70830)
- L.H. Dottie Screwdrivers and Nutdrivers