Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/4'' One Hole Co-Axial Strap, 100PK
Mfr # TW14
Zoro # G407168294
product price: $10.84
/pk 100, $0.11/ea
Sold in multiples of 2 for $21.68
$21.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With EMT
- Width 1/2"
- Finish Zinc Plated
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TW14
- Zoro # G407168294
- UPC # 781002277453
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1/2" |
Length | 1" |
Size | 1/4" |
Details
Material | Carbon Steel |
For Use With | EMT |
Finish | Zinc Plated |
Conduit Type | Co-Axial |
Thickness | 20 ga |
Type | One Hole Strap |
WT/STD | 0.57# |
ProductTitle | One Hole Straps PC 5160 |
Guage | 18 GA |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4-1/2 in H, 3 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A403DSC)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6ECC7)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (7499)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- L.H. DOTTIE L.H. Dottie 1/2'' Two Hole EMT Strap, 250PK (TW301)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- L.H. DOTTIE L.H. Dottie 2-1/2'' One Hole EMT/Pipe Strap, 25PK (TW250)
- L.H. DOTTIE L.H. Dottie 3/4'' Two Hole EMT Strap, 250PK (TW302)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- L.H. DOTTIE L.H. Dottie 1'' Universal Strut Clamp, 50PK (SC100U)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- L.H. Dottie Conduit Clamps & Hangers