Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 1/4'' High Speed Steel Drill (Carded)
Mfr # HS16C
Zoro # G807165879
product price: $9.45
/ea
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Three Flats
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HS16C
- Zoro # G807165879
- UPC # 781002821366
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 4" |
Flute Length | 2-3/4" |
Bit Dia. | 1/4" |
Shank Size | 1/4" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Three Flats |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 2 |
Standards | ANSI |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Flute Type | Spiral |
Drill Bit Point Angle | 135° |
Point Type | Split |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 1/4 In. Hex (4ZU86)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-121)
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- URREA Combination drive torx bit socket set 7PC (4752E)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- L.H. DOTTIE L.H. Dottie 13/64'' High Speed Steel Drill (Carded) (HS13C)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- L.H. DOTTIE L.H. Dottie 27/64'' High Speed Steel Drill (Carded) (HS27C)
- L.H. DOTTIE L.H. Dottie 15/32'' High Speed Steel Drill (Carded) (HS30C)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP26)
- L.H. Dottie Drill Bits