Shop All Chains
L.H. Dottie
L.H. Dottie #14 Gauge Bright Galvanized Double Loop Chain, 100PK
Mfr # DL3
Zoro # G407165484
product price: $84.00
/pk 100, $0.84/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 90 lb
- Material Low Carbon Steel
- Overall Width 0.31''
- Finish Bright Galvanized
- Application Hanging Signs, Light Fixtures, General Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DL3
- Zoro # G407165484
- UPC # 781002280705
- Country of Origin China
- Category Chains
Dimensions
Overall Width | 0.31'' |
Diameter | 0.08'' |
Inside Length | 1-1/8 in |
Details
Working Load Limit | 90 lb |
Material | Low Carbon Steel |
Finish | Bright Galvanized |
Application | Hanging Signs, Light Fixtures, General Utility |
Type | Double Loop Jack Chain |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-24-4)
- CASTERHQ 8"x2" Steel Wheel Casters, Swivel Casters W/ Top Locking, PK4 (HD-8X2SS4P-TLB)
- DAYTON Cable, 3/64 in., 25 ft., 7 x 7, Clear Vinyl (33RF97)
- LUXOR Cart, 1 Tub 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 500 lb (EC12HD-B)
- L.H. DOTTIE L.H. Dottie #16 Gauge Bright Galvanized Jack Chain, 100PK (CH1616)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Double Loop Chain, 100PK (DL1)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Reel), 100PK (CH12R)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH10P)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain, 100PK (CH1010)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH12P)
- TIE 4 SAFE 1/2" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-12)
- L.H. Dottie Chains