Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie 1/4'' Flat Head Star Pin Insert Bit
Mfr # 60TR30
Zoro # G507165759
$19.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Installs Star Pin Machine Screws
- Bit Style Tamperproof
- Overall Bit Length 1"
- Drive Type Star Pin
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 60TR30
- Zoro # G507165759
- UPC # 781002226307
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1" |
Drive Size | 1/4" |
Details
Application - Tools | Installs Star Pin Machine Screws |
Bit Style | Tamperproof |
Drive Type | Star Pin |
Shank Shape | Hex |
Type | Insert Bit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 75mm 1/4 Sq. Drive (2763-75)
- WESTWARD Hole Saw Plumbers Kit, 16 pcs. (29VX16)
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75LJ012AAUS)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- VEGA Slotted Bit Finder 12 (12-14) x 3-7/8 (BBF12)
- L.H. Dottie Screwdriver Bits